P&C Flex Series Information
| Manufacturer Part Number | 11812-250 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | P&C Flex |
| Family Series | Carlon, a T & B Brand Conduit, P&C Flex Series |
| Description | 2-1/2 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit On Edge Brace Reel, Length - 250 Feet |
| Trade Size | 2-1/2 " |
| Diameter | 2.9 " |
| Feet/Pkg. | 250 ' |
| Inside Bend Radius | 12 " |
| Material | Polyvinyl Chloride (PVC) |
| Color | Gray |
| Operating Temperature | -4-104 °F |
| Conduit Type | Non-Metallic Flexible |
| Net Weight | 0.48 lbs |
| Gross Weight | 0.48 lbs |