11812AG-001
Carlon, a T & B Brand Conduit, P&C Flex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11812AG-001

Carlon, a T & B Brand Conduit, P&C Flex Series

11812AG-001

Carlon, a T & B Brand Conduit, P&C Flex Series
2-1/2 INCH PC FLEX 1300 FT REEL
MFG Item Number
11812AG-001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1300

Description

Conduit, P&C Flex Series
Item #
11812AG-001
2-1/2 INCH PC FLEX 1300 FT REEL

P&C Flex Series Information

Specifications

Specifications
Manufacturer Part Number 11812AG-001
Manufacturer Carlon, a T & B Brand
Product Series P&C Flex
Family Series Carlon, a T & B Brand Conduit, P&C Flex Series
Description 2-1/2 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit On Edge Brace Reel, Length - 1300 Feet
Trade Size 2-1/2 "
Diameter 2.9 "
Feet/Pkg. 1,300 '
Inside Bend Radius 12 "
Material Polyvinyl Chloride (PVC)
Color Gray
Operating Temperature -4-104 °F
Conduit Type Non-Metallic Flexible
Net Weight 0.42 lbs
Gross Weight 0.42 lbs