11813-250
Carlon, a T & B Brand Conduit, P&C Flex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11813-250

Carlon, a T & B Brand Conduit, P&C Flex Series

11813-250

Carlon, a T & B Brand Conduit, P&C Flex Series
3 INCH PC FLEX 250 FOOT
MFG Item Number
11813-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Conduit, P&C Flex Series
Item #
11813-250
3 INCH PC FLEX 250 FOOT

P&C Flex Series Information

Specifications

Specifications
Manufacturer Part Number 11813-250
Manufacturer Carlon, a T & B Brand
Product Series P&C Flex
Family Series Carlon, a T & B Brand Conduit, P&C Flex Series
Description 3 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit On Edge Brace Reel, Length - 250 Feet
Trade Size 3 "
Diameter 3.5 "
Feet/Pkg. 250 '
Inside Bend Radius 15 "
Material Polyvinyl Chloride (PVC)
Color Gray
Operating Temperature -4-104 °F
Conduit Type Non-Metallic Flexible
Net Weight 0.77 lbs
Gross Weight 0.77 lbs