11813D-1200
Carlon, a T & B Brand Conduit, P&C Flex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11813D-1200

Carlon, a T & B Brand Conduit, P&C Flex Series

11813D-1200

Carlon, a T & B Brand Conduit, P&C Flex Series
3IN X 1200FT PC FLEX W/1800No TAPE
MFG Item Number
11813D-1200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1200

Description

Conduit, P&C Flex Series
Item #
11813D-1200
3IN X 1200FT PC FLEX W/1800No TAPE

P&C Flex Series Information

Specifications

Specifications
Manufacturer Part Number 11813D-1200
Manufacturer Carlon, a T & B Brand
Product Series P&C Flex
Family Series Carlon, a T & B Brand Conduit, P&C Flex Series
Description 3 Inch P and C Flex Detectable Tape, Length - 1200 Feet
Trade Size 3 "
Diameter 3.5 "
Feet/Pkg. 1,200 '
Inside Bend Radius 15 "
Material Polyvinyl Chloride (PVC)
Operating Temperature -4-104 °F
Comments Detectable Tape
Conduit Type Non-Metallic Flexible
Net Weight 0.72 lbs
Gross Weight 0.72 lbs