11815T-800
Carlon, a T & B Brand Conduit, P&C Flex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11815T-800

Carlon, a T & B Brand Conduit, P&C Flex Series

11815T-800

Carlon, a T & B Brand Conduit, P&C Flex Series
4IN PC FLEX 800 FT REEL W/PULLTAPE
MFG Item Number
11815T-800
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 800

Description

Conduit, P&C Flex Series
Item #
11815T-800
4IN PC FLEX 800 FT REEL W/PULLTAPE

P&C Flex Series Information

Specifications

Specifications
Manufacturer Part Number 11815T-800
Manufacturer Carlon, a T & B Brand
Product Series P&C Flex
Family Series Carlon, a T & B Brand Conduit, P&C Flex Series
Description 4 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit, 800 Feet Reel, With Pull Tape
Trade Size 4 "
Diameter 4.5 "
Feet/Pkg. 800 '
Inside Bend Radius 18 "
Material Polyvinyl Chloride (PVC)
Color Gray
Operating Temperature -4-104 °F
Comments Pull Tape
Conduit Type Non-Metallic Flexible
Net Weight 0.97 lbs
Gross Weight 0.97 lbs