11822153055
Pfannenberg Fans, PF 22000 EMC Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11822153055

Pfannenberg Fans, PF 22000 EMC Filter Fan Series

11822153055

Pfannenberg Fans, PF 22000 EMC Filter Fan Series
Filter Fan, 115 VAC, EMC/IP55 Rated,
MFG Item Number
11822153055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 22000 EMC Filter Fan Series
Item #
11822153055
Filter Fan, 115 VAC, EMC/IP55 Rated,

PF 22000 EMC Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11822153055
Manufacturer Pfannenberg
Product Series PF 22000 EMC Filter Fan
Family Series Pfannenberg Fans, PF 22000 EMC Filter Fan Series
Description Filter Fan, 115 VAC, EMC/IP55 Rated, Lt. Grey, 4th Generation, , PF 22000
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 38 CFM
Current Rating 0.24 A
Power Consumption 20 W
Noise Level 44 dBA
Connection Type Terminal Block
Bearing Type Sleeve
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 6 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 1.785 lbs
Gross Weight 1.915 lbs