1182G117
Hammond Manufacturing Transformers, 1182 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1182G117 Hammond Manufacturing Transformers, 1182 Series, TOROID, 50VA, 50/60HZ,117/117V

MFG Item Number
1182G117

1182G117 Hammond Manufacturing Transformers, 1182 Series, TOROID, 50VA, 50/60HZ,117/117V

MFG Item Number
1182G117
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 1182 Series
Item #
1182G117
TOROID, 50VA, 50/60HZ,117/117V

1182 Series Information

Specifications

Specifications
Manufacturer Part Number 1182G117
Manufacturer Hammond Manufacturing
Product Series 1182
Family Series Hammond Manufacturing Transformers, 1182 Series
Description TOROID, 50VA, 50/60HZ,117/117V
Type Toroid
VA Rating 50 VA
Primary Voltage 117 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 234 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CE, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs