1182N240
Hammond Manufacturing Transformers, 1182 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1182N240 Hammond Manufacturing Transformers, 1182 Series, TOROID, 750VA,50/60HZ,240

MFG Item Number
1182N240

1182N240 Hammond Manufacturing Transformers, 1182 Series, TOROID, 750VA,50/60HZ,240

MFG Item Number
1182N240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 1182 Series
Item #
1182N240
TOROID, 750VA,50/60HZ,240

1182 Series Information

Specifications

Specifications
Manufacturer Part Number 1182N240
Manufacturer Hammond Manufacturing
Product Series 1182
Family Series Hammond Manufacturing Transformers, 1182 Series
Description TOROID, 750VA,50/60HZ,240
Type Toroid
VA Rating 750 VA
Primary Voltage 240 V
Configuration Dual Primary/Single Secondary
Secondary Voltage 115 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CE, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs