1182Q110
Hammond Manufacturing Transformers, 1182 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1182Q110

Hammond Manufacturing Transformers, 1182 Series

1182Q110

Hammond Manufacturing Transformers, 1182 Series
TOROID, 625VA, 50/HZ, 110/110V
MFG Item Number
1182Q110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 1182 Series
Item #
1182Q110
TOROID, 625VA, 50/HZ, 110/110V

1182 Series Information

Specifications

Specifications
Manufacturer Part Number 1182Q110
Manufacturer Hammond Manufacturing
Product Series 1182
Family Series Hammond Manufacturing Transformers, 1182 Series
Description TOROID, 625VA, 50/HZ, 110/110V
Type Toroid
VA Rating 625 VA
Primary Voltage 110 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 220 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CE, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs