1182Q12
Hammond Manufacturing Transformers, 1182 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1182Q12 Hammond Manufacturing Transformers, 1182 Series, TOROID, 160VA, 50/60HZ, 12/12V

MFG Item Number
1182Q12

1182Q12 Hammond Manufacturing Transformers, 1182 Series, TOROID, 160VA, 50/60HZ, 12/12V

MFG Item Number
1182Q12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 1182 Series
Item #
1182Q12
TOROID, 160VA, 50/60HZ, 12/12V

1182 Series Information

Specifications

Specifications
Manufacturer Part Number 1182Q12
Manufacturer Hammond Manufacturing
Product Series 1182
Family Series Hammond Manufacturing Transformers, 1182 Series
Description TOROID, 160VA, 50/60HZ, 12/12V
Type Toroid
VA Rating 160 VA
Primary Voltage 12 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 24 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CE, CSA, cURus
Net Weight 0 lbs
Gross Weight 0 lbs