11848449
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11848449

Eaton's B-Line series Enclosures

11848449

Eaton's B-Line series Enclosures
FOUR POST ADJUSTABLE DEPTH EQUIP
MFG Item Number
11848449
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
11848449
FOUR POST ADJUSTABLE DEPTH EQUIP

Series Information

Specifications

Specifications
Manufacturer Part Number 11848449
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description FOUR POST ADJUSTABLE DEPTH EQUIP RACK
Material Steel
Composition Metallic
Panel Type Open Frame
Nominal Height 96 "
Nominal Width 96 "
Nominal Depth 19 "
Approvals UL
Net Weight 66.2 lbs
Gross Weight 66.2 lbs