11848641
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11848641

Eaton's B-Line series Enclosures

11848641

Eaton's B-Line series Enclosures
FOUR POST ADJUSTABLE DEPTH SERVER
MFG Item Number
11848641
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
11848641
FOUR POST ADJUSTABLE DEPTH SERVER

Series Information

Specifications

Specifications
Manufacturer Part Number 11848641
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description FOUR POST ADJUSTABLE DEPTH SERVER RACK
Material Steel
Composition Metallic
Panel Type Open Frame
Nominal Height 72 "
Nominal Width 72 "
Nominal Depth 24 "
Approvals UL
Net Weight 58.6 lbs
Gross Weight 58.6 lbs