11850407
Eaton's B-Line series Wire Basket Trays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11850407 Eaton's B-Line series Wire Basket Trays, SPLICE PLT KIT 2in. DEEP FLEXTRAY

MFG Item Number
11850407

11850407 Eaton's B-Line series Wire Basket Trays, SPLICE PLT KIT 2in. DEEP FLEXTRAY

MFG Item Number
11850407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Series
Item #
11850407
SPLICE PLT KIT 2in. DEEP FLEXTRAY

Series Information

Specifications

Specifications
Manufacturer Part Number 11850407
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Basket Trays
Description SPLICE PLT KIT 2in. DEEP FLEXTRAY
Type Splice Plate Kit
For Use With 2 " Deep Flextray
Net Weight 0 lbs
Gross Weight 0 lbs