Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11850464 Eaton's B-Line series Wire Basket Trays, SPLICE PLT KIT 4in.& 6in. DEEP FLEXTRAY
11850464 Eaton's B-Line series Wire Basket Trays, SPLICE PLT KIT 4in.& 6in. DEEP FLEXTRAY
This item cannot be canceled or returned
Description
Wire Basket Trays, Series
SPLICE PLT KIT 4in.& 6in. DEEP FLEXTRAY
Specifications
Specifications
| Manufacturer Part Number |
11850464 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wire Basket Trays |
| Description |
SPLICE PLT KIT 4in.& 6in. DEEP FLEXTRAY |
| Type |
Splice Plate Kit |
| For Use With |
4-6 " Deep Flextray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
11850464
Eaton's B-Line series Wire Basket Trays