11865103055
Pfannenberg Fans, PF 65000 EMC Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11865103055

Pfannenberg Fans, PF 65000 EMC Filter Fan Series

11865103055

Pfannenberg Fans, PF 65000 EMC Filter Fan Series
Filter Fan, 230 VAC, EMC/IP55 Rated,
MFG Item Number
11865103055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 65000 EMC Filter Fan Series
Item #
11865103055
Filter Fan, 230 VAC, EMC/IP55 Rated,

PF 65000 EMC Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11865103055
Manufacturer Pfannenberg
Product Series PF 65000 EMC Filter Fan
Family Series Pfannenberg Fans, PF 65000 EMC Filter Fan Series
Description Filter Fan, 230 VAC, EMC/IP55 Rated, Lt. Grey, 4th Generation, , PF 65000
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 294 CFM
Power Consumption 80 W
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 13 "
Protection Rating IP55
Approvals CSA, EAC, UL, UR
Net Weight 0 lbs
Gross Weight 0 lbs