11866153055
Pfannenberg Fans, PF 66000 EMC Filter Fan Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11866153055

Pfannenberg Fans, PF 66000 EMC Filter Fan Series

11866153055

Pfannenberg Fans, PF 66000 EMC Filter Fan Series
Filter Fan, 115 VAC, EMC/IP55 Rated,
MFG Item Number
11866153055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PF 66000 EMC Filter Fan Series
Item #
11866153055
Filter Fan, 115 VAC, EMC/IP55 Rated,

PF 66000 EMC Filter Fan Series Information

Specifications

Specifications
Manufacturer Part Number 11866153055
Manufacturer Pfannenberg
Product Series PF 66000 EMC Filter Fan
Family Series Pfannenberg Fans, PF 66000 EMC Filter Fan Series
Description Filter Fan, 115 VAC, EMC/IP55 Rated, Lt. Grey, 4th Generation, , PF 66000
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 457 CFM
Current Rating 0.96 A
Power Consumption 110 W
Noise Level 63 dBA
Connection Type Box Lugs
Bearing Type Ball
NEMA Rating NEMA 12
Operating Temperature '-40-131 °F
Color Light Gray
Nominal Size 13 "
Protection Rating IP55
Approvals CE, CSA, cURus, EAC
Net Weight 8.025 lbs
Gross Weight 9.035 lbs