Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

118817 Brady Labels, GHS EXPLOSIVE B7569 4/CARD 2

MFG Item Number
118817

118817 Brady Labels, GHS EXPLOSIVE B7569 4/CARD 2

MFG Item Number
118817
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
118817
GHS EXPLOSIVE B7569 4/CARD 2

Series Information

Specifications

Specifications
Manufacturer Part Number 118817
Manufacturer Brady
Family Series Brady Labels
Description GHS Explosive GHS Labels, 2 H x 2 W x 0.004 D
Application Facility Identification, Hazard Communication, Safety & Compliance
Material Type Vinyl
Finish Gloss
Text Color Black/Red
Background Color White
Special Environment Type Outdoor Use
Label Height 2 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0009 lbs