Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
118828 Brady Labels, GHS OXIDIZING B7569 16/CARD 1
MFG Item Number
118828

118828 Brady Labels, GHS OXIDIZING B7569 16/CARD 1

MFG Item Number
118828
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
118828
GHS OXIDIZING B7569 16/CARD 1

Series Information

Specifications

Specifications
Manufacturer Part Number 118828
Manufacturer Brady
Family Series Brady Labels
Description Oxidizing Symbol GHS Labels, 1 H x 1 W x 0.004 D
Application Facility Identification, Hazard Communication, Safety & Compliance
Material Type Vinyl
Finish Gloss
Text Color Black/Red
Background Color White
Special Environment Type Outdoor Use
Label Height 1 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0006 lbs