Series Information
| Manufacturer Part Number | 118834 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | GHS Gas Pressure Picto Labels: Vinyl, Black/Red on White, 1 H x 1 W, 1 H x 1 W x 0.004 D |
| Application | Facility Identification, Hazard Communication, Safety & Compliance |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | Black/Red |
| Background Color | White |
| Special Environment Type | Outdoor Use |
| Label Height | 1 " |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0006 lbs |