Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
118839 Brady Labels, GHS CORROSIVE B7569 39/CARD 5/8
MFG Item Number
118839

118839 Brady Labels, GHS CORROSIVE B7569 39/CARD 5/8

MFG Item Number
118839
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
118839
GHS CORROSIVE B7569 39/CARD 5/8

Series Information

Specifications

Specifications
Manufacturer Part Number 118839
Manufacturer Brady
Family Series Brady Labels
Description Corrosive Symbol GHS Labels, 0.625 H x 0.625 W x 0.004 D
Application Facility Identification, Hazard Communication, Safety & Compliance
Material Type Vinyl
Finish Gloss
Text Color Black/Red
Background Color White
Special Environment Type Outdoor Use
Label Height 0.625 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0009 lbs