11885458
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11885458 Eaton's B-Line series Enclosures, ADJ EQUIP SUPP, 30in.-36in.

MFG Item Number
11885458

11885458 Eaton's B-Line series Enclosures, ADJ EQUIP SUPP, 30in.-36in.

MFG Item Number
11885458
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
11885458
ADJ EQUIP SUPP, 30in.-36in.

Series Information

Specifications

Specifications
Manufacturer Part Number 11885458
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description ADJ EQUIP SUPP, 30in.-36in.
Accessory Type Rails
Material Steel
Composition Metallic
Nominal Height 1 "
Nominal Width 30 "
Nominal Depth 1 "
Approvals UL
Comments Support Rails
Net Weight 3.4 lbs
Gross Weight 3.4 lbs