Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 118875 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | GHS Flammable Picto Labels: Paper, Black/Red on White, 0.625 H x 0.625 W |
| Application | Facility Identification, Hazard Communication, Safety & Compliance |
| Material Type | Paper |
| Finish | Semi-Gloss |
| Text Color | Black/Red |
| Background Color | White |
| Special Environment Type | Indoor Use |
| Label Height | 0.625 " |
| Approvals | OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0009 lbs |