Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

118894 Brady Labels, GHS CORROSIVE B235 16/CARD 1

MFG Item Number
118894

118894 Brady Labels, GHS CORROSIVE B235 16/CARD 1

MFG Item Number
118894
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
118894
GHS CORROSIVE B235 16/CARD 1

Series Information

Specifications

Specifications
Manufacturer Part Number 118894
Manufacturer Brady
Family Series Brady Labels
Description GHS Corrosive Picto Labels: Paper, Black/Red on White, 1 H x 1 W
Application Facility Identification, Hazard Communication, Safety & Compliance
Material Type Paper
Finish Semi-Gloss
Text Color Black/Red
Background Color White
Special Environment Type Indoor Use
Label Height 1 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0009 lbs