Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
118907 Brady Labels, GHS HEALTH DANGER B235 4/CARD 2
MFG Item Number
118907

118907 Brady Labels, GHS HEALTH DANGER B235 4/CARD 2

MFG Item Number
118907
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
118907
GHS HEALTH DANGER B235 4/CARD 2

Series Information

Specifications

Specifications
Manufacturer Part Number 118907
Manufacturer Brady
Family Series Brady Labels
Description GHS Health Danger Picto Labels: Paper, Black/Red on White, 2 H x 2 W
Application Facility Identification, Hazard Communication, Safety & Compliance
Material Type Paper
Finish Semi-Gloss
Text Color Black/Red
Background Color White
Special Environment Type Indoor Use
Label Height 2 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0009 lbs