Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

118913 Brady Labels, GHS ACUTE TOXIC B235 4/CARD 2

MFG Item Number
118913

118913 Brady Labels, GHS ACUTE TOXIC B235 4/CARD 2

MFG Item Number
118913
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
118913
GHS ACUTE TOXIC B235 4/CARD 2

Series Information

Specifications

Specifications
Manufacturer Part Number 118913
Manufacturer Brady
Family Series Brady Labels
Description GHS Acute Toxic Picto Labels: Paper, Black/Red on White, 2 H x 2 W
Application Facility Identification, Hazard Communication, Safety & Compliance
Material Type Paper
Finish Semi-Gloss
Text Color Black/Red
Background Color White
Special Environment Type Indoor Use
Label Height 2 "
Approvals OSHA
Net Weight 0.01 lbs
Gross Weight 0.0009 lbs