Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11897085 Eaton's B-Line series Wire Basket Trays, 4HX20W BLIND END
11897085 Eaton's B-Line series Wire Basket Trays, 4HX20W BLIND END
This item cannot be canceled or returned
Description
Wire Basket Trays, Series
Specifications
Specifications
| Manufacturer Part Number |
11897085 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wire Basket Trays |
| Description |
4HX20W BLIND END |
| Type |
Blind End |
| For Use With |
Flextray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
11897085
Eaton's B-Line series Wire Basket Trays