11897202
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11897202 Eaton's B-Line series Wire Basket Trays, Flextray Series, 2HX12WX10ft. ELG
MFG Item Number
11897202

11897202 Eaton's B-Line series Wire Basket Trays, Flextray Series, 2HX12WX10ft. ELG

MFG Item Number
11897202
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
11897202
2HX12WX10ft. ELG

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 11897202
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description 2HX12WX10ft. ELG
Nominal Length 118 "
Nominal Width 12 "
Nominal Depth 2 "
Finish Electroplated Galvanized
Material Steel
Approvals CE, CSA, UL
Net Weight 14.3 lbs
Gross Weight 14.3 lbs