11897204
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11897204 Eaton's B-Line series Wire Basket Trays, Flextray Series, 2HX12WX10ft. BLE PWDRCT

MFG Item Number
11897204

11897204 Eaton's B-Line series Wire Basket Trays, Flextray Series, 2HX12WX10ft. BLE PWDRCT

MFG Item Number
11897204
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
11897204
2HX12WX10ft. BLE PWDRCT

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 11897204
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description 2HX12WX10ft. BLE PWDRCT
Nominal Length 118 "
Nominal Width 12 "
Nominal Depth 2 "
Finish Black Powder Coat
Material Steel
Approvals CE, CSA, UL
Net Weight 14.3 lbs
Gross Weight 14.3 lbs