11897225
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11897225 Eaton's B-Line series Wire Basket Trays, Flextray Series, 2DX18WX10ft. ELG

MFG Item Number
11897225

11897225 Eaton's B-Line series Wire Basket Trays, Flextray Series, 2DX18WX10ft. ELG

MFG Item Number
11897225
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
11897225
2DX18WX10ft. ELG

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 11897225
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description 2DX18WX10ft. ELG
Nominal Length 118 "
Nominal Width 18 "
Nominal Depth 2 "
Finish Electroplated Galvanized
Material Steel
Approvals CE, CSA, UL
Net Weight 18.9 lbs
Gross Weight 18.9 lbs