11897253
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11897253

Eaton's B-Line series Wire Basket Trays, Flextray Series

11897253

Eaton's B-Line series Wire Basket Trays, Flextray Series
FT2X2X10 HD 2HX2WX10ft. HDG
MFG Item Number
11897253
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
11897253
FT2X2X10 HD 2HX2WX10ft. HDG

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 11897253
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT2X2X10 HD 2HX2WX10ft. HDG
Nominal Length 118 "
Nominal Width 2 "
Nominal Depth 2 "
Finish Hot-dipped Galvanized
Material Steel
Approvals CE, CSA, UL
Net Weight 6.6 lbs
Gross Weight 6.6 lbs