11897255
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11897255 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT2X2X10 SS 2HX2WX10ft. 316LSS

MFG Item Number
11897255

11897255 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT2X2X10 SS 2HX2WX10ft. 316LSS

MFG Item Number
11897255
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
11897255
FT2X2X10 SS 2HX2WX10ft. 316LSS

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 11897255
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT2X2X10 SS 2HX2WX10ft. 316LSS
Nominal Length 118 "
Nominal Width 2 "
Nominal Depth 2 "
Finish Stainless Steel
Material Steel
Approvals CE, CSA, UL
Net Weight 6.6 lbs
Gross Weight 6.6 lbs