11897260
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11897260 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT2X30X10 2HX30WX10ft. ELG

MFG Item Number
11897260

11897260 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT2X30X10 2HX30WX10ft. ELG

MFG Item Number
11897260
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
11897260
FT2X30X10 2HX30WX10ft. ELG

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 11897260
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT2X30X10 2HX30WX10ft. ELG
Nominal Length 118 "
Nominal Width 3 "
Nominal Depth 2 "
Finish Electroplated Galvanized
Material Steel
Approvals CE, CSA, UL
Net Weight 28.1 lbs
Gross Weight 28.1 lbs