11897266
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11897266 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT2X4X10 BLU 2HX4WX10ft. BLUE PWDRCOAT

MFG Item Number
11897266

11897266 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT2X4X10 BLU 2HX4WX10ft. BLUE PWDRCOAT

MFG Item Number
11897266
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
11897266
FT2X4X10 BLU 2HX4WX10ft. BLUE PWDRCOAT

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 11897266
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT2X4X10 BLU 2HX4WX10ft. BLUE PWDRCOAT
Nominal Length 118 "
Nominal Width 4 "
Nominal Depth 2 "
Finish Black Powder Coat
Material Steel
Approvals CE, CSA, UL
Net Weight 8.2 lbs
Gross Weight 8.2 lbs