Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

118974

Brady Lockout/Tagout

118974

Brady Lockout/Tagout
Steel Padlock 2 in Steel Shkl KA BU
MFG Item Number
118974
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
118974
Steel Padlock 2 in Steel Shkl KA BU

Series Information

Specifications

Specifications
Manufacturer Part Number 118974
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Standard Key Retaining Steel Padlock 2 in Steel Shackle KA Blue 6PK
Lockout-Tagout Key Retaining Steel Padlock
Color Blue
Net Weight 2.835 lbs
Gross Weight 0.1769 lbs