11897463
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11897463 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT6X20X10 BLE 6DX20WX10ft. BLE

MFG Item Number
11897463

11897463 Eaton's B-Line series Wire Basket Trays, Flextray Series, FT6X20X10 BLE 6DX20WX10ft. BLE

MFG Item Number
11897463
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
11897463
FT6X20X10 BLE 6DX20WX10ft. BLE

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 11897463
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT6X20X10 BLE 6DX20WX10ft. BLE PWDRCOAT
Nominal Length 118 "
Nominal Width 20 "
Nominal Depth 6 "
Finish Black Powder Coat
Material Steel
Approvals CE, CSA, UL
Net Weight 26.59 lbs
Gross Weight 26.59 lbs