11900455
Werma Audible Signaling Devices, 119 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11900455

Werma Audible Signaling Devices, 119 Series

11900455

Werma Audible Signaling Devices, 119 Series
Electr. Buzzer EM 3 tne 24VDC GY
MFG Item Number
11900455
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 119 Series
Item #
11900455
Electr. Buzzer EM 3 tne 24VDC GY

119 Series Information

  • Minimal Current Consumption
  • IP43 with Cap
  • Continuous or Pulse Tone

Specifications

Specifications
Manufacturer Part Number 11900455
Manufacturer Werma
Product Series 119
Family Series Werma Audible Signaling Devices, 119 Series
Description Electr. Buzzer EM 3 tne 24VDC GY
Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 0.008 A
Weatherproof Yes
Approvals CE, cULus
Net Weight 0.0663 lbs
Gross Weight 0.0926 lbs