11906826
Werma Audible Signaling Devices, 119 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11906826

Werma Audible Signaling Devices, 119 Series

11906826

Werma Audible Signaling Devices, 119 Series
BUZZER, CONTINUOUS/PULSE, 48VAC/DC,
MFG Item Number
11906826
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 119 Series
Item #
11906826
BUZZER, CONTINUOUS/PULSE, 48VAC/DC,

119 Series Information

  • Minimal Current Consumption
  • IP43 with Cap
  • Continuous or Pulse Tone

Specifications

Specifications
Manufacturer Part Number 11906826
Manufacturer Werma
Product Series 119
Family Series Werma Audible Signaling Devices, 119 Series
Description BUZZER, CONTINUOUS/PULSE, 48VAC/DC, 90dB, IP30, 28mm MOUNTING, 43mm DIA x 48mm D
Voltage 48 VAC, 48 VDC
Nominal Voltage 48 VAC, 48 VDC
Current Rating 0.008 A
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound/Pulsing Sound
Net Weight 0.1125 lbs
Gross Weight 0.1389 lbs