Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
119191 Brady Signs & Signage, B302 5X7 BLK,GRN/WHT FIRE SAFETY SIGN
MFG Item Number
119191

119191 Brady Signs & Signage, B302 5X7 BLK,GRN/WHT FIRE SAFETY SIGN

MFG Item Number
119191
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119191
B302 5X7 BLK,GRN/WHT FIRE SAFETY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 119191
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY Eye Wash Station Sign, 7 H x 5 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Legend Emergency Eye Wash Station
Material Polyester
Material Description Self-Sticking
Height 7 "
Width 5 "
Net Weight 0.016 lbs
Gross Weight 0.016 lbs