Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119195 Brady Signs & Signage, B401 7X10 BLK,GRN/WHT FIRE SAFETY SIGN

MFG Item Number
119195

119195 Brady Signs & Signage, B401 7X10 BLK,GRN/WHT FIRE SAFETY SIGN

MFG Item Number
119195
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119195
B401 7X10 BLK,GRN/WHT FIRE SAFETY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 119195
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY Eye Wash Station Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Safety Signs
Legend Emergency Eye Wash Station
Material Polystyrene
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs