Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119197 Brady Signs & Signage, B555 7X10 BLK,GRN/WHT FIRE SAFETY SIGN

MFG Item Number
119197

119197 Brady Signs & Signage, B555 7X10 BLK,GRN/WHT FIRE SAFETY SIGN

MFG Item Number
119197
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119197
B555 7X10 BLK,GRN/WHT FIRE SAFETY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 119197
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY Eye Wash Station Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Safety Signs
Legend Emergency Eye Wash Station
Material Aluminum
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs