11920003055
Pfannenberg Fans, PFA 20000 EMC Exhaust Filter Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11920003055

Pfannenberg Fans, PFA 20000 EMC Exhaust Filter Series

11920003055

Pfannenberg Fans, PFA 20000 EMC Exhaust Filter Series
Exhaust Filter, EMC/IP55 Rated, Lt.
MFG Item Number
11920003055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, PFA 20000 EMC Exhaust Filter Series
Item #
11920003055
Exhaust Filter, EMC/IP55 Rated, Lt.

PFA 20000 EMC Exhaust Filter Series Information

Specifications

Specifications
Manufacturer Part Number 11920003055
Manufacturer Pfannenberg
Product Series PFA 20000 EMC Exhaust Filter
Family Series Pfannenberg Fans, PFA 20000 EMC Exhaust Filter Series
Description Exhaust Filter, EMC/IP55 Rated, Lt. Grey, PFA20000
Material Plastic
Application Exhaust Filter
Approvals CE, CSA, cURus, EAC
Net Weight 0.465 lbs
Gross Weight 0.56 lbs