Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119214 Brady Signs & Signage, B946 5X7 BLK,GRN/WHT EMERGE SAFETY

MFG Item Number
119214

119214 Brady Signs & Signage, B946 5X7 BLK,GRN/WHT EMERGE SAFETY

MFG Item Number
119214
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119214
B946 5X7 BLK,GRN/WHT EMERGE SAFETY

Series Information

Specifications

Specifications
Manufacturer Part Number 119214
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY Safety Shower Eye Wash Station Sign, 7 H x 5 W x 0.004 D, Vinyl
Type Safety Signs
Legend Emergency Safety Shower & Eye Wash Station
Material Vinyl
Height 7 "
Width 5 "
Net Weight 0.014 lbs
Gross Weight 0.014 lbs