Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119218 Brady Signs & Signage, B302 7X10 BLK,RED/WHT FIRST AID SIGN

MFG Item Number
119218

119218 Brady Signs & Signage, B302 7X10 BLK,RED/WHT FIRST AID SIGN

MFG Item Number
119218
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119218
B302 7X10 BLK,RED/WHT FIRST AID SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 119218
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY First Aid Station Sign, 10 H x 7 W x 0.006 D, Polyester
Type Safety Signs
Legend Emergency First Aid Station
Material Polyester
Material Description Self-Sticking
Height 10 "
Width 7 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs