Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119220 Brady Signs & Signage, B401 5X7 GRN,BLK/WHT EM FIRST AID SIGN

MFG Item Number
119220

119220 Brady Signs & Signage, B401 5X7 GRN,BLK/WHT EM FIRST AID SIGN

MFG Item Number
119220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119220
B401 5X7 GRN,BLK/WHT EM FIRST AID SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 119220
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY First Aid Station Sign, 7 H x 5 W x 0.06 D, Polystyrene
Type Safety Signs
Legend Emergency First Aid Station
Material Polystyrene
Height 7 "
Width 5 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs