Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119224 Brady Signs & Signage, B555 10X14 GRN/BLK/WHT EM FIRST AID

MFG Item Number
119224

119224 Brady Signs & Signage, B555 10X14 GRN/BLK/WHT EM FIRST AID

MFG Item Number
119224
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119224
B555 10X14 GRN/BLK/WHT EM FIRST AID

Series Information

Specifications

Specifications
Manufacturer Part Number 119224
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY First Aid Station Sign, 35.56 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Legend Emergency First Aid Station
Material Aluminum
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs