Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119235

Brady Signs & Signage

119235

Brady Signs & Signage
B401 14X10 BLK,RED/WHT FIRE SAFETY
MFG Item Number
119235
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119235
B401 14X10 BLK,RED/WHT FIRE SAFETY

Series Information

Specifications

Specifications
Manufacturer Part Number 119235
Manufacturer Brady
Family Series Brady Signs & Signage
Description EMERGENCY Fire Extinguisher Sign, 14 H x 10 W x 0.06 D, Black/Red/White, Polystyrene
Type Fire/Emergency Signs
Legend Emergency Fire Extinguisher
Material Polystyrene
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs