Series Information
| Manufacturer Part Number | 119289.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1HP..1800RPM.56C.TENV.230/460V.3PH .60HZ.CONT.40C.1.0 S.F..RIGID C FACE......INVERTER |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face |
| Current Rating | 3 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 38.82 lbs |
| Gross Weight | 38.82 lbs |