Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 119324 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | EMERGENCY Fire Extinguisher Sign, 7 H x 5 W x 0.06 D, Black/Red/White, Polystyrene |
| Type | Fire/Emergency Signs |
| Legend | Emergency Fire Extinguisher |
| Material | Polystyrene |
| Height | 7 " |
| Width | 5 " |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |