11936058
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11936058

Eaton's B-Line series Wire Basket Trays, Flextray Series

11936058

Eaton's B-Line series Wire Basket Trays, Flextray Series
FT4X18X10 WH 4HX18WX10ft. WHITE
MFG Item Number
11936058
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
11936058
FT4X18X10 WH 4HX18WX10ft. WHITE

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 11936058
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description FT4X18X10 WH 4HX18WX10ft. WHITE PWDRCOAT
Nominal Length 118 "
Nominal Width 18 "
Nominal Depth 4 "
Finish White Powder Coat
Material Steel
Approvals CE, CSA, UL
Net Weight 21.99 lbs
Gross Weight 21.99 lbs