Series Information
| Manufacturer Part Number | 119423.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | C6T17XC51A..1HP..1800RPM.56C.EPFC.23 0/460V.3PH.60HZ.CONT.40C.1.00SF.C FACE......GENERAL |
| Type | Explosion Proof |
| Horsepower | 1 hp |
| Speed | 1,425 RPM |
| RPM | 1,425 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.55 A, 1.65 A, 3.1 A, 3.3 A |
| Composition | Steel |
| Net Weight | 53 lbs |
| Gross Weight | 53 lbs |